Menu Search
HAMMOND MANUFACTURING #712

Transformer, Power; 115VAC Primary; 50/60 Hz; 130 VA

SKU # 62398028560 Manufacturer Series: 700 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 850V AC
Output Rating, Current: 214mA
Power Rating: 130 VA
Frequency: 50/60 Hz
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 4.50 in. H x 3.75 in. W x 4.63 in. D
Weight: 8.8 lb.

HMN 712 ENCLD-PLT-TRANSFORMER