Menu Search
HAMMOND MANUFACTURING #164H12

Transformer, Power; 115VAC Primary; 50/60 Hz; 20 VA

SKU # 62398026012 Manufacturer Series: 164 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 6.3/12.6V AC
Output Rating, Current: 320/160mA
Power Rating: 20 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.44 x 1.88 x 2.25 in.
Weight: 0.8 lb.

HMN 164H12 LO-VTG-PC-BOARD-MOUNT

Additional Info: Hi-Pot Tested at 2000 VRMS