Menu Search
HAMMOND MANUFACTURING #187D12

Transformer, Power; 115VAC Primary; 50/60 Hz; 31.50 VA

SKU # 62398076119 Manufacturer Series: 187 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 12.6V AC
Output Rating, Current: 2.5A
Power Rating: 31.50 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Dimensions: HxWxD: 1.93 x 3.25 x 1.68 in.

HMN 187D12 LO-VTG-OPN-PWR-TFMR

Additional Info: Hi-Pot Tested at 2000 VRMS