Menu Search
HAMMOND MANUFACTURING #166C12

Transformer, Power; 115VAC Primary; 60 Hz; 0.60 VA

SKU # 62398022590 Manufacturer Series: 166 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 6.3/12.6V AC
Output Rating, Current: 100/50mA
Power Rating: 0.60 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.19 x 2.06 x 1.25 in.

HMN 166C12 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS