Menu Search
HAMMOND MANUFACTURING #161EA20

Transformer, Power; 115VAC Primary; 60 Hz; 12 VA

SKU # 62398021320 Manufacturer Series: 161 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 10/20V AC
Output Rating, Current: 120/60mA
Power Rating: 12 VA
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.22 x 1.38 x 1.19 in.

HMN 161EA20 LV-PC-BOARD-VERT-MOUNT

Additional Info: Hi-Pot Tested at 2500 VRMS