Menu Search
HAMMOND MANUFACTURING #273X

Transformer, Power; 115VAC Primary; 60 Hz; 120 VA

SKU # 62398027680 Manufacturer Series: 200 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 700V AC
Output Rating, Current: 126mA
Power Rating: 120 VA
Frequency: 60 Hz
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: HxWxD: 3.06 x 2.5 x 3.75 in.

HMN 273X CLSC-ENCL-PLT&FMNT-TFMR

Additional Info: Vertical Mount, Hi-Pot Tested at 2000 VRMS