Menu Search
HAMMOND MANUFACTURING #276X

Transformer, Power; 115VAC Primary; 60 Hz; 150 VA

SKU # 62398027730 Manufacturer Series: 200 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 640V AC
Output Rating, Current: 172mA
Power Rating: 150 VA
Frequency: 60 Hz
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 3.81 in. H x 3.13 in. W x 3.50 in. D

HMN 276X CLSC-ENCL-PLT&FMNT-TFMR

Additional Info: Vertical Mount, Hi-Pot Tested at 2000 VRMS