Menu Search
HAMMOND MANUFACTURING #161H120

Transformer, Power; 115VAC Primary; 60 Hz; 24 VA

SKU # 62398021443 Manufacturer Series: 161 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 60/120V AC
Output Rating, Current: 400/200mA
Power Rating: 24 VA
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.38 x 1.63 x 2.25 in.

HMN 161H120 LV-PC-BOARD-VERT-MOUNT

Additional Info: Hi-Pot Tested at 2500 VRMS