Menu Search
HAMMOND MANUFACTURING #164F12

Transformer, Power; 115VAC Primary; PCB Mount; 6 VA

SKU # 62398026009 Manufacturer Series: 164 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 6.3/12.6V AC
Output Rating, Current: 100/50mA
Power Rating: 6 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.31 x 1.31 x 1.63 in.
Weight: 0.4 lb.

HMN 164F12 LO-VTG-PC-BOARD-MOUNT

Additional Info: Hi-Pot Tested at 2000 VRMS