Menu Search
HAMMOND MANUFACTURING #167G100

Transformer, Power; 115VAC Primary; Wire Leads; 50 VA

SKU # 62398024620 Manufacturer Series: 167 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 100V AC
Output Rating, Current: 0.5A
Power Rating: 50 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.63 x 2.19 x 2.63 in.

HMN 167G100 FMNT-&-LV-RCTFR-USE-TF

Additional Info: Hi-Pot Tested at 2500 VRMS