Menu Search
HAMMOND MANUFACTURING #266F12

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 3.70 VA

SKU # 62398022392 Manufacturer Series: 266 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 6.3/12.6V AC
Output Rating, Current: 0.3/0.6A
Power Rating: 3.70 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.45 x 2.38 x 1.5 in.
Weight: 0.4 lb.

HMN 266F12 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS