Menu Search
HAMMOND MANUFACTURING #182G117

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 50 VA

SKU # 62398027208 Manufacturer Series: 182 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 117/234V AC
Output Rating, Current: 428/214mA
Power Rating: 50 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.63 in. Dia x 1.73 in. H
Weight: 1.67 lb.

HMN 182G117 LV-RECTIFIER-USE-TMFR

Additional Info: Toroid Center: Open, Hi-Pot Tested at 2500 VRMS