Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Transformers
Power Transformers
#266L48
HAMMOND MANUFACTURING
#266L48
Transformer, Power; 117/234VAC Primary; 50/60 Hz; 96 VA
SKU
#
62398022405
Manufacturer Series:
266 Series
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Power Transformer
Volts, Primary:
117/234V AC
Volts, Secondary:
24/48V AC
Output Rating, Current:
2.0/4.0A
Power Rating:
96 VA
Frequency:
50/60 Hz
Number of Outputs:
2
Construction Style:
Dual Bobbin
Mounting:
Chassis
Terminals:
Wire Leads
Insulation Class Rating:
Class B
Temperature Rise:
130 deg C
Dimensions:
3.38 in. H x 2.81 in. W x 3.06 in. D
Weight:
4.5 lb.
Description
HMN 266L48 FMNT-&-LV-RCTFR-USE-TFM
Additional Info: Hi-Pot Tested at 2000 VRMS
Downloads
Data Sheet 1