Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Transformers
Power Transformers
#162G12
HAMMOND MANUFACTURING
#162G12
Transformer, Power; Solder Terminals; 12 VA; 200/100mA Output
SKU
#
62398026077
Manufacturer Series:
162 Series
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Power Transformer
Volts, Primary:
115/230V AC
Volts, Secondary:
6.3/12.6V AC
Output Rating, Current:
200/100mA
Power Rating:
12 VA
Frequency:
50/60 Hz
Number of Outputs:
2
Construction Style:
Split Bobbin
Mounting:
PCB
Terminals:
Solder
Insulation Class Rating:
Class B
Temperature Rise:
130 deg C
Dimensions:
HxWxD: 1.5 x 1.56 x 1.88 in.
Weight:
0.7 lb.
Description
HMN 162G12 LO-VTG-PC-BOARD-MOUNT
Additional Info: Hi-Pot Tested at 2000 VRMS
Downloads
Data Sheet 1