Menu Search
HAMMOND MANUFACTURING #373X

Transformer, Power; Wire Leads; Chassis Mount; 127mA Output

SKU # 62398027896 Manufacturer Series: 300 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 100/110/120/200/220/240V AC
Volts, Secondary: 700V AC
Output Rating, Current: 127mA
Power Rating: 125 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.80 in. H x 3.75 in. W x 3.75 in. D

HMN 373X CLSC-ENCL-PLT&FMNT-TFMR

Additional Info: Bias Tap on High Voltage Secondary with C.T Grounded: 50VAC, Hi-Pot Tested at 2000 VRMS