Menu Search
HAMMOND MANUFACTURING #195S4

Choke, Chassis Mount, 3.75 in. L x 3.25 in. W x 3.13 in. H

SKU # 62398003746 Manufacturer Series: Series 195
RoHS Compliant
Accessory Type: Single Coil Choke
Transformer Mounting: Chassis
Dimensions: 3.75 in. L x 3.25 in. W x 3.13 in. H
Application: High Current Power Supply Filtering