Menu Search
HAMMOND MANUFACTURING #196D25

Choke, Chassis Mount, 3.75 in. L x 4.25 in. W x 3.13 in. H

SKU # 62398020806 Manufacturer Series: Series 196
RoHS Compliant
Accessory Type: Dual Coil Choke
Transformer Mounting: Chassis
Dimensions: 3.75 in. L x 4.25 in. W x 3.13 in. H
Application: High Current Power Supply Filtering