Menu Search
HAMMOND MANUFACTURING #193GP

DC Filter Choke, Chassis Mount, Polyurethane Varnish

SKU # 62398022457 Manufacturer Series: Series 193
RoHS Compliant

Compare

Maximum number of products selected.
Accessory Type: DC Filter Choke
Type: Potted
Transformer Type: Power Transformers and Tube Audio Output Transformers
Transformer Mounting: Chassis
Finish: Polyurethane Varnish
Dimensions: 3.31 in. L x 3.88 in. W x 4.25 in. H
Application: High Voltage Power Supply Filtering