Menu Search
HAMMOND MANUFACTURING #156B

DC Reactor/Filter Choke, Channel Mount

SKU # 62398020220 Manufacturer Series: Series 156
RoHS Compliant
Accessory Type: DC Reactor/Filter choke
Transformer Mounting: Channel Mount
Finish: Polyurethane Varnish
Configuration: Open Bracket
Dimensions: 2.81 in. L x 1.50 in. W x 1.69 in. H
Application: High Voltage Power Supply Filtering