Menu Search
HAMMOND MANUFACTURING #157M

DC Reactor/Filter Choke, Channel Mount

SKU # 62398020360 Manufacturer Series: Series 157
RoHS Compliant

Compare

Maximum number of products selected.
Accessory Type: DC Reactor/Filter choke
Transformer Mounting: Channel Mount
Finish: Polyurethane Varnish
Configuration: Open Bracket
Dimensions: 3.25 in. L x 1.75 in. W x 2.00 in. H
Application: High Voltage Power Supply Filtering