Menu Search
HAMMOND MANUFACTURING #159S

DC Reactor/Filter Choke, Channel Mount

SKU # 62398020490 Manufacturer Series: Series 159
RoHS Compliant
Accessory Type: DC Reactor/Filter choke
Transformer Mounting: Channel Mount
Finish: Polyurethane Varnish
Configuration: Open Bracket
Dimensions: 4.03 in. L x 2.25 in. W x 2.63 in. H
Application: High Voltage Power Supply Filtering