Menu Search
INTERMATIC #T104

24-Hr Control 208-277VAC DPST NEMA 1

SKU # 07827500002 Manufacturer Series: T100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 24-Hr
Max Operations: 12 On/Off
Min On - min: 60
Min Off - min: 60
Switch: DPST
Amps/​Pole: 40A
Voltage: 208-277V AC
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface

Electromechanical Time Switches: Control Type - 24-Hr; Max Operations - 12 On/Off; Min On - min - 60; Min Off - min - 60; Switch - DPST; Amps/Pole - 40; Voltage - 208-277VAC; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Mounting - Surface; Manufacturer Series - T100