Menu Search
INTERMATIC #TN311

24-Hr Duty Cycling Control 125VAC

SKU # 07827512789
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 24-Hr Duty Cycling
Max Operations: 3 On/Off Per Day
Min On - min: 30 min
Min Off - min: 30 min
Amps/​Pole: 15A
Voltage: 125V AC

Electromechanical Time Switches: Control Type - 24-Hr Duty Cycling; Max Operations - 3 On/Off Per Day; Min On - min - 30 min; Min Off - min - 30 min; Amps/Pole - 15; Voltage - 125VAC; Additional Information - Watts Tungsten: 1875 W, 125 VAC, Manual Override

Additional Info: Watts Tungsten: 1875 W, 125 VAC, Manual Override