Menu Search
TORK #1103B

24 Hour Time Switch, On/Off Operations, 20 min On, 75 min Off, 120VAC, DPST, 40A

SKU # 78626110066
Control Type: 24-Hr
Max Operations: On/Off
Min On - min: 20
Min Off - min: 75
Switch: DPST
Amps/​Pole: 40A
Voltage: 120V AC
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Screw

Electromechanical Time Switches: Control Type - 24-Hr; Max Operations - On/Off; Min On - min - 20; Min Off - min - 75; Switch - DPST; Amps/Pole - 40; Voltage - 120VAC; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Mounting - Screw; Additional Information - 3 Watt Max, 60 Hz, Operating Temperature: -40 to 165 deg F, 4.69 in. L x 2.94 in. W x 7.94 in. H

Additional Info: 3 Watt Max, 60 Hz, Operating Temperature: -40 to 165 deg F, 4.69 in. L x 2.94 in. W x 7.94 in. H