Menu Search
TORK #1103

24-Hr Control 120VAC DPST NEMA 1

SKU # 78626110013
Control Type: 24-Hr
Max Operations: 12 On/Off
Min On - min: 20
Min Off - min: 75
Switch: DPST
Amps/​Pole: 40A
Voltage: 120V AC
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface