Menu Search
TORK #1101

24-Hr Control 120VAC SPST NEMA 1

SKU # 78626110011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 24-Hr
Max Operations: 12 On/Off
Min On - min: 20
Min Off - min: 75
Switch: SPST
Amps/​Pole: 40A
Voltage: 120V AC
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface

Electromechanical Time Switches: Control Type - 24-Hr; Max Operations - 12 On/Off; Min On - min - 20; Min Off - min - 75; Switch - SPST; Amps/Pole - 40; Voltage - 120VAC; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Mounting - Surface