Menu Search
TORK #8007-O

Time Switch, 48 On/Off Operations, 15 Min On, 15 Min Off, 120VAC, SPDT, 20A, NEMA 3

SKU # 78626170012 Manufacturer Series: 8000
Control Type: 24-Hr
Max Operations: 48 On/Off
Min On - min: 15
Min Off - min: 15
Switch: SPDT
Amps/​Pole: 20A
Voltage: 120V AC
Reserve Power: 16-Hr
Enclosure Rating: NEMA 3
Enclosure Material: Steel
Enclosure Finish: Gray Enamel
Mounting: Screw Mount

Electromechanical Time Switches: Control Type - 24-Hr; Max Operations - 48 On/Off; Min On - min - 15; Min Off - min - 15; Switch - SPDT; Amps/Pole - 20; Voltage - 120VAC; Reserve Power - 16-Hr; Enclosure Rating - NEMA 3; Enclosure Material - Steel; Enclosure Finish - Gray Enamel; Mounting - Screw Mount; Additional Information - Operating Temperature: -40 to 165 deg F, Dimensions: 5.25 in. H x 8.25 in. W x 4.63 in. D, Max Time Setting: 23 hr 45 min, Number of Trippers Included: 96; Manufacturer Series - 8000

Additional Info: Operating Temperature: -40 to 165 deg F, Dimensions: 5.25 in. H x 8.25 in. W x 4.63 in. D, Max Time Setting: 23 hr 45 min, Number of Trippers Included: 96