Menu Search
OMRON #NS8-TV00B-V2

Color TFT 2, 640 X 480 Pixels (8.4 Inch)

SKU # 61264738196 Manufacturer Series: NS

PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Touchscreen; Display Type - TFT; Display Size - 640 X 480 Pixels (8.4 Inch); Backlight - Included; Touch Cells - Matrix Resistive, 768(32hor x 24vert); Application Memory - 60MB; Communication Ports - (2)RS-232C, (1) USB; Power Requirement - 24 VDC; Additional Information - Programmable,TFT, 256 Color LCD Hi-Def Interface. Power Consumption: 25W max. Case Color: Black; Manufacturer Series - NS

Additional Info: Programmable,TFT, 256 Color LCD Hi-Def Interface. Power Consumption: 25W max. Case Color: Black