Menu Search
OMRON #NS12-TS00B-V2

Color TFT 2, 800 X 600 Pixels (11.97 X 8.98 Inch)

SKU # 61264738158 Manufacturer Series: NS

PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Touchscreen; Display Type - TFT; Display Size - 800 X 600 Pixels (11.97 X 8.98 Inch); Backlight - Included; Touch Cells - Analog Resistive; Application Memory - 60MB; Communication Ports - Ethernet; Power Requirement - 24 VDC; Additional Information - Programmable, High-Definition TFT, 256 Color LCD Interface. Power Consumption: 25W max; Manufacturer Series - NS

Additional Info: Programmable, High-Definition TFT, 256 Color LCD Interface. Power Consumption: 25W max