Menu Search
Electronic Time Switches 365/7-Day Astronomic Control 120VAC (2) SPST NEMA 3R

AUBE TECHNOLOGIES #TI044

365/7-Day Astronomic Control 120VAC (2) SPST NEMA 3R

SKU #77526430443
Manufacturer Series: Tl044
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Control Type: 365/7-Day Astronomic
Max Operations: 99 On/Off
Circuits: 2
Switch: (2) SPST
Amps/Pole: 30A
Voltage: 120V AC
Reserve Power: Battery
Enclosure Rating: NEMA 3R
Enclosure Material: Metal
Mounting: Surface

Electronic Time Switches: Control Type - 365/7-Day Astronomic; Max Operations - 99 On/Off; Circuits - 2; Switch - (2) SPST; Amps/Pole - 30; Voltage - 120VAC; Reserve Power - Battery; Enclosure Rating - NEMA 3R; Enclosure Material - Metal; Mounting - Surface; Additional Information - 3-way Compatible, Rechargeable battery included, Astro coded programming eliminates the need for photocell, Daylight saving compensating.; Manufacturer Series - Tl044

Additional Info: 3-way Compatible, Rechargeable battery included, Astro coded programming eliminates the need for photocell, Daylight saving compensating.