Menu Search
AUBE TECHNOLOGIES #TI040

7-Day Control 120-240VAC SPDT NEMA 3R

SKU # 77526430403 Manufacturer Series: Tl040
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 7-Day
Max Operations: 14 On/Off per Day
Circuits: 1
Switch: SPDT
Amps/​Pole: 30A
Voltage: 120-240V AC
Reserve Power: Battery
Enclosure Rating: NEMA 3R
Enclosure Material: Metal
Mounting: Surface

Electronic Time Switches: Control Type - 7-Day; Max Operations - 14 On/Off per Day; Circuits - 1; Switch - SPDT; Amps/Pole - 30; Voltage - 120-240VAC; Reserve Power - Battery; Enclosure Rating - NEMA 3R; Enclosure Material - Metal; Mounting - Surface; Additional Information - 3-way Compatible, Rechargable battery included; Manufacturer Series - Tl040

Additional Info: 3-way Compatible, Rechargable battery included