Menu Search
INTERMATIC #GM40AV

Time Switch, 48 On/Off per Day Operations, 1 Circuit, DPDT, 40 A, 120-277VAC, NEMA 3R

SKU # 07827512375 Manufacturer Series: GM40
Control Type: 24-Hr
Max Operations: 48 On/Off per Day
Circuits: 1
Switch: SPDT/DPDT
Amps/​Pole: 40A
Voltage: 120-277V AC
Enclosure Rating: NEMA 3R
Enclosure Material: Plastic

Electronic Time Switches: Control Type - 24-Hr; Max Operations - 48 On/Off per Day; Circuits - 1; Switch - SPDT/DPDT; Amps/Pole - 40; Voltage - 120-277VAC; Enclosure Rating - NEMA 3R; Enclosure Material - Plastic; Manufacturer Series - GM40