Menu Search
INTERMATIC #ET1125C

24-Hr Control 120-277VAC SPST NEMA 1

SKU # 07827510995 Manufacturer Series: ET1100 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 24-Hr
Max Operations: 14 On/Off per Day
Circuits: 2
Switch: SPST
Amps/​Pole: 30A
Voltage: 120-277V AC
Reserve Power: Battery
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface