Menu Search
INTERMATIC #ET100C

24-Hr Control 120VAC SPST NEMA 1

SKU # 07827544300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 24-Hr
Max Operations: 4 On/Off
Circuits: 1
Switch: SPST
Amps/​Pole: 30A
Voltage: 120V AC
Reserve Power: Battery
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface

Electronic Time Switches: Control Type - 24-Hr; Max Operations - 4 On/Off; Circuits - 1; Switch - SPST; Amps/Pole - 30; Voltage - 120VAC; Reserve Power - Battery; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Mounting - Surface