The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
INTERMATIC #ET90415CR

365/7-Day Astronomic Control 120-277VAC (4) SPDT NEMA 3R

SKU # 07827512491 Manufacturer Series: ET70000C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 365/7-Day Astronomic
Max Operations: 1000 On/Off
Circuits: 4
Switch: (4) SPDT
Amps/​Pole: 20A
Voltage: 120-277V AC
Reserve Power: Permanent Memory
Enclosure Rating: NEMA 3R
Enclosure Material: Metal
Mounting: Surface

Electronic Time Switches: Control Type - 365/7-Day Astronomic; Max Operations - 1000 On/Off; Circuits - 4; Switch - (4) SPDT; Amps/Pole - 20; Voltage - 120-277VAC; Reserve Power - Permanent Memory; Enclosure Rating - NEMA 3R; Enclosure Material - Metal; Mounting - Surface; Additional Information - Provides 99 holiday schedules and daylight savings time adjustment; Manufacturer Series - ET70000C

Additional Info: Provides 99 holiday schedules and daylight savings time adjustment