Electronic Time Switches: Control Type - 7-Day Astronomic; Max Operations - 14 On/Off per Day; Circuits - 2; Switch - (2) SPST; Amps/Pole - 30; Voltage - 120-277VAC; Reserve Power - Battery; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Enclosure Finish - Gray; Mounting - Surface; Additional Information - Astronomic feature provides sunset on and sunrise off settings; Manufacturer Series - ET8000
Additional Info: Astronomic feature provides sunset on and sunrise off settings