Menu Search

INTERMATIC #ET8215CR

7-Day Astronomic Control 120-277VAC (2) SPST NEMA 3R

SKU: 07827509817
Manufacturer Series: ET8000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Control Type: 7-Day Astronomic
Max Operations: 14 On/Off per Day
Circuits: 2
Switch: (2) SPST
Amps/Pole: 30A
Voltage: 120-277V AC
Reserve Power: Battery
Enclosure Rating: NEMA 3R
Enclosure Material: Metal
Enclosure Finish: Gray
Mounting: Surface
Description
Electronic Time Switches: Control Type - 7-Day Astronomic; Max Operations - 14 On/Off per Day; Circuits - 2; Switch - (2) SPST; Amps/Pole - 30; Voltage - 120-277VAC; Reserve Power - Battery; Enclosure Rating - NEMA 3R; Enclosure Material - Metal; Enclosure Finish - Gray; Mounting - Surface; Additional Information - Astronomic feature provides sunset on and sunrise off settings; Manufacturer Series - ET8000
Additional Info: Astronomic feature provides sunset on and sunrise off settings