You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
INTERMATIC #ET8115C

7-Day Astronomic Control 120-277VAC SPDT NEMA 1

SKU # 07827508977 Manufacturer Series: ET8000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 7-Day Astronomic
Max Operations: 14 On/Off per Day
Circuits: 1
Switch: SPDT
Amps/​Pole: 20A
Voltage: 120-277V AC
Reserve Power: Battery
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Enclosure Finish: Gray
Mounting: Surface

Additional Info: Astronomic feature provides sunset on and sunrise off settings