Menu Search
INTERMATIC #ET1705C

7-Day Control 120-277VAC SPST NEMA 1

SKU # 07827510984 Manufacturer Series: ET1700 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 7-Day
Max Operations: 14 On/Off per Day
Circuits: 1
Switch: SPST
Amps/​Pole: 30A
Voltage: 120-277V AC
Reserve Power: Battery
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Enclosure Finish: Gray
Mounting: Surface

Electronic Time Switches: Control Type - 7-Day; Max Operations - 14 On/Off per Day; Circuits - 1; Switch - SPST; Amps/Pole - 30; Voltage - 120-277VAC; Reserve Power - Battery; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Enclosure Finish - Gray; Mounting - Surface; Manufacturer Series - ET1700 Series