Menu Search
INTERMATIC #ET8415CR

Astronomic Time Switch, 56 On/Off Operations, 4 Circuits, SPST, 120-277VAC, 30A, NEMA 3R

SKU # 07827512554
Control Type: 7-Day Astronomic
Max Operations: 56 On/Off
Circuits: 4
Switch: SPST
Amps/​Pole: 30A
Voltage: 120-277V AC
Enclosure Rating: NEMA 3R
Enclosure Material: Steel
Enclosure Finish: Gray

Electronic Time Switches: Control Type - 7-Day Astronomic; Max Operations - 56 On/Off; Circuits - 4; Switch - SPST; Amps/Pole - 30; Voltage - 120-277VAC; Enclosure Rating - NEMA 3R; Enclosure Material - Steel; Enclosure Finish - Gray; Additional Information - Operating Temperature: -40 to 155 deg F, Wiring Terminals: No. 18 to No. 10 AWG Wire

Additional Info: Operating Temperature: -40 to 155 deg F, Wiring Terminals: No. 18 to No. 10 AWG Wire