Menu Search
INTERMATIC #ET1725C

Switch; Electronic Time; 14 ON/OFF; 2 Circuits; SPST; 120/(208-240)/277V; 30A; NEMA 1

SKU # 07827510986 Manufacturer Series: ET1700 Series
Control Type: 7-Day
Max Operations: 14 On/Off
Circuits: 2
Switch: SPST
Amps/​Pole: 30A
Voltage: 120/(208-240)/277V AC
Reserve Power: Battery
Enclosure Rating: NEMA 1
Enclosure Material: Steel
Enclosure Finish: Gray
Mounting: Surface

Additional Info: Operating Temperature: -40 to 155 deg F, Wiring Terminals: No. 18 to No. 10 AWG Wire