Menu Search
INTERMATIC #FM2D50-240

Electronic Time Switch, 2 Circuits, (2) SPDT, 240VAC

SKU # 07827511631 Manufacturer Series: FM2D50
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 24-Hr/7-Day
Circuits: 2
Switch: (2) SPDT
Amps/​Pole: 16A
Voltage: 240V AC
Reserve Power: Battery
Mounting: Surface/Flush or DIN Rail

Switch; Time; Electronic; 2 Circuits; (2) SPDT; 240VAC; Battery Reserve; Surface/Flush or DIN Rail Mounting