Menu Search
OMRON #H5FKB

7-Day Control 120-240VAC SPST NEMA 1

SKU # 12647102790 Manufacturer Series: H5F
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 7-Day
Max Operations: 12 On/Off per Day
Circuits: 1
Switch: SPST
Amps/​Pole: 15A
Voltage: 120-240V AC
Reserve Power: Battery
Enclosure Rating: NEMA 1
Mounting: Surface or DIN Rail

Electronic Time Switches: Control Type - 7-Day; Max Operations - 12 On/Off per Day; Circuits - 1; Switch - SPST; Amps/Pole - 15; Voltage - 120-240VAC; Reserve Power - Battery; Enclosure Rating - NEMA 1; Mounting - Surface or DIN Rail; Manufacturer Series - H5F