Menu Search
OMRON #H5LA

7-Day Control 240VAC (2) SPST

SKU # 12647102791 Manufacturer Series: H5L
Control Type: 7-Day
Max Operations: 12 On/Off per Day
Circuits: 2
Switch: (2) SPST
Amps/​Pole: 15A
Voltage: 240V AC
Reserve Power: Permanent Memory
Mounting: Surface or DIN Rail

Electronic Time Switches: Control Type - 7-Day; Max Operations - 12 On/Off per Day; Circuits - 2; Switch - (2) SPST; Amps/Pole - 15; Voltage - 240VAC; Reserve Power - Permanent Memory; Mounting - Surface or DIN Rail; Additional Information - Multiple-day Function. LCD Display; Manufacturer Series - H5L

Additional Info: Multiple-day Function. LCD Display