Menu Search
TORK #EWZ101

7-Day Astronomic Control 120-277VAC SPST NEMA 3R

SKU # 78626182470 Manufacturer Series: EWZ
Control Type: 7-Day Astronomic
Max Operations: 20 On/Off per Day
Switch: SPST
Amps/​Pole: 40A
Voltage: 120-277V AC
Enclosure Rating: NEMA 3R
Enclosure Material: Plastic
Enclosure Finish: Tan
Mounting: Screw

Additional Info: Number of Channel: 1, Operating Temperature: -40 to 149 deg F, Terminal range: No. 8 - 6 AWG