You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #BHD650CAN

Ballast, Emergency, Fluorescent Electronic, T8, T10, T12, 90 min.

SKU # 78108707372
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Emergency, Fluorescent Electronic
Lamp Type: T8, T10, T12
Lamp Watts: 17-215W
Number of Lamps: 2
Voltage: 120/347V AC
Light Output: Normal
Illumination Time: 90 min.
Min Temp - deg F: 32°F (0°C)
Dimensions: LxWxH: 9.40x2.60x1.50 in.

Ballast Type: Emergency, Fluorescent Electronic; Lamp Type: T8, T10, T12; Lamp Watts : 17-215W; Number of Lamps: 2; Voltage: 120/347V AC; Light Output: Normal; Min Temp - deg F: 32°F (0°C); Dimensions: LxWxH: 9.40x2.60x1.50 in.; Enclosure: BL; Illumination Time: 90 min.

  • Mounting center: 8.90 in.
  • Illumination time: 90 min
  • Input current: 280 mA
  • Input power: 3.5 W
  • Frequency: 60 Hz
  • Test switch: double pole
  • Battery: Nickel-Cadmium