You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
PHILIPS #B50ST

Ballast, Emergency, Fluorescent Electronic, T8, T12, 17-2155W

SKU # 66301510902
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Emergency Fluorescent Electronic
Lamp Type: T8, T12
Lamp Watts: 17-2155W
Number of Lamps: 1, 2
Lamp Starting Method: Instant
Voltage: 120/277V
Illumination Time: 90 min.
Min Temp - deg F: 32°F (0°C)
Dimensions: 1.5 x 2.4 x 13.3 in.

Additional Info: Self testing. Lamp Length Supported: 2 to 8 ft.AC Input Current: 65 mA