Menu Search
Emergency Ballasts Ballast, Fluorescent Electronic, T8, T9, T10, T12, 17-215W

PHILIPS #B50-CAN

Ballast, Fluorescent Electronic, T8, T9, T10, T12, 17-215W

SKU #78108712168
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T9, T10, T12
Lamp Watts: 17-215W
Number of Lamps: 1, 2
Lamp Starting Method: Rapid
Voltage: 120/347V
Ballast Factor: 0.88
Illumination Time: 90 min.
Min Temp - deg F: 32°F (0°C)
Dimensions: LxWxH: 13.30x2.40x1.50 in. (33.7x6.0x3.8 cm)

Ballast, Fluorescent Electronic; Lamp Type: T8, T9, T10, T12; Lamp Watts : 17-215W; Number of Lamps: 1, 2; Lamp Starting Method: Rapid; Voltage: 120/347V; Ballast Factor: 0.88; Min Temp - deg F: 32°F (0°C); Dimensions: LxWxH: 13.30x2.40x1.50 in. (33.7x6.0x3.8 cm); Manufacturer Series: ; Illumination Time: 90 min.

Additional Info: Input Frequency: 60 Hz