Menu Search
ABB INSTALLATION PRODUCTS #RSC28W2RT9

Thomas and BettsĀ® Combo Exit Sign, LED Lamp, Green Letter, Steel

SKU # 62405006792 Manufacturer Series: RSC
RoHS Compliant
Type: Emergency Light and Exit Sign
Enclosure: Steel
Finish: White
Voltage: 6V DC, 120/347V AC
Mounting: Wall/Ceiling/End
Exit Lamp: LED
Letter Color: Green
Background Plate Color: White
Number of Heads: 2
Head Style: Round Mini Tungsten
Head Watts: 9W
Rated Watts-Hours: 28.0W-0.5hr
Battery Type: Lead Calcium

Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Steel; Finish - White; Voltage - 6VDC 120/347VAC; Mounting - Wall/Ceiling/End; Exit Lamp - LED; Letter Color - Green; Background Plate Color - White; Number of Heads - 2; Head Style - Round Mini Tungsten; Head Watts - 9W; Rated Watts-Hours - 28.0W-0.5hr; Battery Type - Lead Calcium; Manufacturer Series - RSC