Menu Search
ABB INSTALLATION PRODUCTS #R502T9S1W

Thomas and BettsĀ® Emergency Light and Sortie Sign Steel

SKU # 62405005091 Manufacturer Series: R-SN
Type: Emergency Light and Sortie Sign
Enclosure: Steel
Finish: White
Voltage: 6V DC, 120/347V AC
Face: Single
Mounting: Wall/Ceiling
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Round Micro Tungsten
Head Watts: 9W
Rated Watts-Hours: 50.0W-0.5hr
Enclosure Rating: Indoor
Battery Type: Lead Calcium